K1 Intrinsic-style Mid-Sole Ice Cleat, High Profile
Write a Review
|
Questions & Answers (0)
Product Description
The K1 Series Intrinsic-style Mid-Sole Original ice cleat is a one-size-fits-all solution that prevents slips and falls when working in hazardous winter conditions. The ice-penetrating industrial-quality stainless steel spikes provide vital traction when you need it most and can be easily rotated to allow driving, climbing, or when transitioning indoors. The specially designed intrinsically safe studs are certified to prevent sparking when working in areas where combustible material may be present. Ideal for most industrial footwear with a defined heel, the intrinsic-style ice cleats are made with a hi-viz adjustable strap to provide added safety even in low-lit working conditions.
PRICE
$53.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size Fits Most |
Product Details
| Type | Intrinsic-style Mid-Sole Ice Cleat |
| Color | Red |
| Series | Mid-Sole Ice Cleat |
| Midsole Material | Polymer Blend |
| Size Type | One Size |
| Material | Rubber/Steel |
| Description | Mid-Sole Traction Aid |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Footwear Coverage Style | Strap-On |
| Manufacturers Part Number | V8770360-O/S |
| Traction Material | Intrinsic - Spike |
| Brand | K1 |