Kimble® Kimax® VACUUM TRAP WITH 180 DEGREE CONNECTIONS This trap protects the mechanical pump from attack by corrosive vapors which can be condensed by using liquid nitrogen or dry ice/slurry mixtures. Outlets are 180° apart for easy installation into a variety of vacuum systems. Two-piece construction allows removal of condensate Connectors of 926035 series are barbed and fit 1/2" ID flexible tubing Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Kimble® Kimax® Vacuum Trap with 180 degree Connections, 34/45, 34/45 Joint Size
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$389.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 926035-0022 |
| Package Quantity | 1 |
| Description | Vacuum Trap with 180 degree Connections |
| Brand | Wheaton |