- DETECTO® 3 inch drawer divider set for Rescue Cart
- Interlocking acrylic dividers
- Includes slotted receivers to make the drawer divider accessible
- Includes 3 short and 3 long dividers for 16 compartment capability
- Shipping weight: 2 lb
Detecto® 3" Drawer Divider Set For Rescue Medical Carts
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$87.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Accessory |
| Material | Acrylic |
| Package Quantity | 1 |
| Color | Clear |
| Series | Rescue |
| Manufacturers Part Number | CARCDS3 |
| Accessory Type | Drawer Divider |
| For Use With | Detecto's Rescue Medical Carts |
| Brand | Detecto |