Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351638

MPN #: F83944A0

Valley Craft® Flat Back Truck with 16"W x 10"D Shoe & Fenders, 600 lb. Cap., Silver

Product Description
Valley Craft® Flat Back Beverage Truck with 10"D Shoe and Fenders - 17x20.5x51

Standard twin-handle beverage truck has a tapered frame with twin handles, a flat back and fenders for added hauling surface. Capacity is 10 cases, two half barrels or one CO2 cylinder. Aluminum tubing construction is lightweight and easy to handle. Equipped with heavy-duty, 10"-deep steel shoe. Rolls on premium pneumatic tires and handles up to 600 lbs.

PRICE
$679.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height52 in
Weight Capacity600 lbs
Weight42 lbs
Wheel Diameter10 in
Noseplate Width16 in
Noseplate Depth10 in

Product Details

Assembly RequiredNo
TypeFlat Back
ColorSilver
Wheel Type(2) Pneumatic
Handle TypeDual Pin/Full Loop
Style2-Wheel
MaterialAluminum
Manufacturers Part NumberF83944A0
Handle StyleRubber Grip Twin Handles And Full Loop Handle
BrandValley Craft

Warranty

Warranty1 yr