Valley Craft® Steel Waste & Chip Truck, 1/2 Cu. Yd. Capacity 2000 lb. Capacity, Green
|
Questions & Answers (0)
Product Description
4-Wheel Dual Tapered Tilt Truck is constructed of 14-ga. steel with leak-proof solid welds on the seams for long-lasting, dependable service. The running gear consists of two fixed casters reinforced by steel tubing, and two swivel steering casters. Tapered ends allow tilt truck to adapt to virtually any material handling situation, and provide for safe and easy loading and unloading. Hemmed lip around the top edge of the truck provides reinforcement with bulky loads, and steel handles aid in maneuvering trucks. Rolls on molded-on wheels.
PRICE
$1,039.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 in |
| Width | 30 in |
| Height | 39 in |
| Weight Capacity | 2000 lbs |
| Weight | 175 lbs |
| Rear Wheel Diameter | 8 in |
| Front Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Hopper Tilt Truck |
| Color | Green |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 1/2 yd³ |
| Material | Steel |
| Manufacturers Part Number | F85142A5 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |