Valley Craft® Economy Auto Grip Lift Truck Attachment, 1500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's Economy Auto Grip is a gravity-actuated mechanical attachment for fork lifts. The unit is equipped with jaws that grip with cam pressure proportional to the drum weight. Cam-actuated jaws automatically grip when engaging drum and release when placing it on the floor. For use with steel drums 18" or 23.5" in diameter. 1,500-lb Load Capacity. Usable fork tube size: 1-5/8" x 5-5/8" x 16-3/4".
PROMOTIONAL PRICE
$919.00was $1079.00
Save $160.00 (15%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 7 in |
| Weight Capacity | 1500 lbs |
| Weight | 90 lbs |
| Fork Opening | 16-3/4 x 5-5/8 x 1-5/8 in |
| Fits Drum Diameter | 18 - 24 in |
Product Details
| Assembly Required | No |
| Type | Forklift Drum Grab |
| Color | Green |
| Series | Auto Grip |
| For Use With | 18-28" Steel Drum |
| Style | Economy Auto Grip Lift Truck Attachment |
| Material | Steel |
| Package Quantity | 1 |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | F89743 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |