Ohaus® V31XH2 AM Compact Bench/Food Digital Scale 4.4lb x 0.0005lb 5-13/16" x 6-3/16" Platform
Write a Review
|
Questions & Answers (0)
Product Description
Ohaus V31XH2 AM Compact Bench/Food Scale, 4.4 Lb Capacity
Valor 3000 Xtreme Scales continue the OHAUS tradition of building high quality, durable products that are easy to use and hard to beat. Features include high precision up to 40,000d readability, durability, and ease-of-use, encased in a sleek and fully stainless steel compact housing. Washdown versions and OIML approved models ensure that the Valor 3000 Xtreme meets the needs of even the most demanding environments.
Valor 3000 Xtreme Scales continue the OHAUS tradition of building high quality, durable products that are easy to use and hard to beat. Features include high precision up to 40,000d readability, durability, and ease-of-use, encased in a sleek and fully stainless steel compact housing. Washdown versions and OIML approved models ensure that the Valor 3000 Xtreme meets the needs of even the most demanding environments.
PRICE
$959.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 7-5/16 in |
| Height | 3 in |
| Weight Capacity | 4.4 kg |
| Platform Width | 6-3/16 in |
| Readability | 0.0005 g |
| Pan/Platform Size | 5-13/16" x 6-3/16" |
| Platform Length | 5-13/16 in |
Product Details
| Type | Compact Washdown Digital |
| Display | LCD with white LED backlight |
| Color | Stainless Steel |
| Power Supply | Battery Usage |
| Voltage | 100-120 VAC 50/60 Hz V |
| Material | Stainless Steel |
| Description | Compact Bench/Food Scale |
| Package Quantity | 1 |
| Manufacturers Part Number | V31XH2 AM |
| Brand | Ohaus |