Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145825

MPN #: 53503

TrippNT Valor Crash Cart, 31-7/8"L x 24-3/8"W x 39-7/8"H, White

Product Description
TrippNT's Valor Crash Cart is a durable locking cart with five full extension drawers that supports the storage and transportation of emergency medication and equipment for life support protocols. Enjoy precision maneuvering with smooth rolling 4-inch twin wheel casters. Includes Steer Handles, Security Railtop, Sharps Dispenser, IV Pole, Gate Lock, Cardiac Board, Oxygen Tank Holder, and Additional Key Drawer Lock. Drawers multiple sizes; three 3-inches deep, one 6-inches deep, and one 9-inches deep. Ships fully assembled.

Features:
  • 2 Locking & 2 Swivel 4-inch Twin Wheel Casters, 5 Locking Drawers, Steer Handles, Security Railtop, Sharps Dispenser, IV Pole, Gate Lock, Cardiac Board, Oxygen Tank Holder, and Secondary Drawer Lock
  • Rail Top for Secure Top Storage
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Supports the Storage and Transportation of Emergency Medication and Equipment for Life Support Protocols
  • 100% Total Replacement Lifetime Guarantee/Made in USA
  • Material: 1/2" HDPE, 1/8" ACP


PRICE
$2,249.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-7/8 in
Width24-3/8 in
Height39-7/8 in
Weight93 lbs
Wheel Diameter4 in
Drawer Dimensions21-1/8 x 3-3/4 (6-3/4; 10) x 19-5/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeMedical Cart
ColorWhite
SeriesElement
Number of Drawers5
Wheel Type2 Locking, 2 Swivel
StyleMedical Cart
Made in the USAYes
Number of Shelves1
Package Quantity1
Manufacturers Part Number53503
BrandTrippNT

Warranty

WarrantyLifetime Guarantee