Luxor Modular Classroom Storage Cart w/ 3 Large Bins, 18"L x 18"W x 28"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Luxor's Modular Classroom Storage Cabinet offers an ideal solution for the organization and safekeeping of essential educational materials. Customizable, expandable, and sold in a full range of configurations, there's a model to suit the needs of any learning space perfectly.Highlights include a removable whiteboard side panel, a removable pegboard side panel (perfect for organizing STEM and maker space supplies), sturdy MDF tabletops that add usable work and storage space, plus smooth-rolling, lockable casters that make transporting supplies between classrooms easy.
PRICE
$345.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-3/16 in |
| Width | 18-3/16 in |
| Height | 28-3/4 in |
| Weight Capacity | 220 lbs |
Product Details
| Assembly Required | Yes |
| Number of Panels | 2 |
| Type | Modular Storage Cart |
| Color | White |
| Number of Bins | 3 |
| Material | Polycarbonate |
| Frame Material | Aluminum |
| Manufacturers Part Number | MBS-STR-11-3L |
| Bin Material | Polypropylene |
| Top Material | High-density fiberboard |
| Brand | Luxor |