Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786190

MPN #: 30837605

Ohaus® Defender™ 3000 NTEP Washdown Floor Scale with LCD, 4' x 4', 2500 lb x 0.5 lb

Product Description
Defender™ 3000 Floor Platforms meet washdown weighing needs in industrial and commercial use. Their high-quality construction is designed to minimize flexing under heavy loads for years of dependable performance. The indicator features a bright display that can change color when in check mode. Scale also includes counting and totalization modes. Stainless steel bases include IP68 loadcells for wet areas. Ramps and mounting plates are available.

Features:
  • Applications: Weighing, Checkweighing, Counting, Totalization
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: Internal power supply with power cord (included) or rechargeable battery (included)
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: 304-grade stainless steel IP66 indicator, 5mm / 0.196in. fixed top plate, stainless steel platform, IP68 stainless steel junction box with side access, IP68 load cells, stainless steel ramp available
  • Design Features: Four load cell mounted feet with self-swiveling ball-in-cup design, painted and stainless steel floor stands (available as accessories)


PRICE
$4,269.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height3-1/2 in
Weight Capacity2500 lbs
Weight260 lbs
Platform Width48 in
Readability0.5 lbs
Platform Length48 in
Unit of Measurementmt, kg, lb, T, Custom Unit

Product Details

TypePlatform Scale
DisplayLCD
Platform MaterialStainless Steel
ColorGray
Power SupplyAC Power
SeriesDefender 3000
MaterialStainless Steel
Package Quantity1
Battery Life HoursRechargeable: 30
Manufacturers Part Number30837605
Legal for TradeYes
BrandOhaus

Warranty

Warranty1 yr