Bevco® Value-Line Adjustable Chair Arms For Lexington/V4 Series, Black
Write a Review
|
Questions & Answers (0)
Product Description
Value-Line Arms for Lexington/V4 Series.
PRICE
$119.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 10 in |
| Height | 12 in |
Product Details
| Type | Accessory |
| Frame Color Family | Black |
| Color | Black |
| Accessory Type | Chair Arms |
| Style | Chair Accessory |
| Material | Polyurethane |
| Package Quantity | 1 |
| Description | Value-Line Adjustable Chair Arms |
| Manufacturers Part Number | AV |
| Brand | Bevco |