Bagcraft Silicone Parchment Pizza Baking Liner, 12"L x 12"W, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Silicone parchment liners are designed for medium to high temperature baking. Grease-proof liners provide superior release. Excellent for use as a baking liner or as a pizza box liner. They're also a great option for other high temperature baking applications.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Size | 12" x 12" |
Product Details
| Type | Baking-Pan Liner |
| Kosher | No |
| Made in the USA | Yes |
| Material | Silicone |
| Packing Type | Carton |
| Package Quantity | 1000 |
| Description | Bagcraft Parchment Pizza Baking Liner |
| Shape | Square |
| Brand | Bagcraft |