SweepEx® VMB-048-1 ValuSweep Magnetic Bar Sweeper Broom Attachment 48"W
|
Questions & Answers (0)
Product Description
MAGNETIC SWEEP BAR ATTACHMENT FOR SweepEx® ValuSweep FORKLIFT MOUNT BROOMS & SWEEPERS
Optional Magnetic Sweep Bar Attachment hangs from your broom. Attaches easily and picks up dangerous metal debris such as nails and screws. Great for workstations or parking lots.
Note: Broom is sold separately.
Optional Magnetic Sweep Bar Attachment hangs from your broom. Attaches easily and picks up dangerous metal debris such as nails and screws. Great for workstations or parking lots.
Note: Broom is sold separately.
PRICE
$369.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | ValuSweep Magnetic Sweep Bar Kit |
| Material | Metal |
| Color | Silver |
| Manufacturers Part Number | VMB-048-1 |
| Brand | Trynex |
Warranty
| Warranty | 1 yr |