Vestil Steel Forklift Hanging Magnetic Sweeper, 55 lb. Capacity, 48"W
Write a Review
|
Questions & Answers (0)
Product Description
The hanging magnetic sweeper with fork lift hangers is ideal for cleaning industrial settings, parking lots, and loading areas. The unit can be suspended from a fork lift for smooth and efficient gathering of material, both large and small. The design is durable, yet lightweight, for easy maneuverability and portability from work area to work area. A release lever is located in the sweeper for simple, safe discarding of fragments.
PRICE
$319.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 48 in |
| Height | 7 in |
| Weight | 24 lbs |
| Fork Opening | 5 x 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Hanging Magnetic Sweeper |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | HFMS-48 |
| Brand | Vestil |
Warranty
| Warranty | 30 days |