- Jet SLT-330F (140771) Scissor Lift Table
JET® Valve Assembly, JT9-SLT330FH-30-39
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JT9-SLT330FH-30-39 |
| Type | Valve Assembly |
| For Use With | Scissor Lift Tables |
| Brand | JET |
Related Products
Powermate Vx 072-0023RP Extended Tank Drain Assembly is an expertly engineered 10-Inch braided steel tube that has been designed for flexibility to prevent breaking and kinks. This Powermate Vx Extended Tank Drain Assembly is fashioned to provide an easy way to drain moisture from tank and includes a pre-applied thread sealant on the male threads located on the easy-to-use shut-off valve, allowing for the addition of an additional drain hose or elbow. MAT Industries, LLC engineers and markets air compressors, pneumatic driven air tools and pressure washers for distribution throughout ...
This is an original part from Jet. The air valve assembly is compatible with the air/hydraulic bottle jack, and is sold individually. Secured onto the tank assembly, this metal and rubber component allows the operator to lift heavy equipment and other large projects. An adjustable wrench and pliers may be necessary for the removal and installation. Please refer to the specific manual for safety and repair instructions. For Use With: Jet JASJ-22C (454200C) Air / Hydraulic 22-Ton Service Jack AHJ-12 (456612) Air / Hydraulic Bottle Jack AHJ-20 (456620) Air / Hydraulic Bottle Jack
Zurn's dual flush handle kit provides water savings with multiple flush options in one valve. Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed to fit AquaVantage®, AquaFlush®, and Metroflush® exposed manual flush valves, Zurn's handle assembly (Part no. P6000-M-ADA) is constructed of durable, chrome-plated cast brass. Its internal components are made with our chemical-resistant GO BLUE® material. GO BLUE® parts last up to 10x longer than the competitors', reducing maintenance costs and extending their lifespan. The manual ...
Sensor For Flush Valve and Closet ZEMS - PEMS6000-26 has AquaSense® ZEMS electronic sensor replacement parts and accessories that provide long-lasting durability suitable for commercial restroom applications. This sensor flush valve part fits water closets and are hardwired for reliable hands-free operation.. Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed to fit AquaVantage®, AquaFlush®, and Metroflush® exposed manual flush valves, Zurn's handle assembly (Part no. P6000-M-ADA) is constructed of durable, chrome-plated cast ...
Features: Optional approach ramp must be anchored to the floor for ideal operation Ideal for a 10" lowered height truck scissor dock lift for maximum efficiency Features durable construction for added strength and long life Use in industrial applications for optimal results