Global Industrial
Model # :WB293267
Bellows Package for Global Industrial 72" x 48" Stainless Power Scissor Lift Table 293262
Write a Review
|
Questions & Answers (0)
Product Description
The accordion safety vinyl skirting offers added finger and foot protection. Bellows Package is for use with Global Industrial Stainless Steel Power Scissor Lift Table, model 293262.
PRICE
$2,549.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Height | 7 in |
| Weight | 74.8 lbs |
Product Details
| Type | Bellows Package |
| Material | Vinyl |
| Color | Yellow |
| For Use With | 293262 |
| Brand | Global Industrial |