The accordion safety vinyl skirting offers added finger and foot protection. Bellows Package is for use with Global Industrial Stainless Steel Power Scissor Lift Table, model 293260.
Global Industrial
Model # :WB293264
Bellows Package for Global Industrial 48" x 28" Stainless Power Scissor Lift Table 293260
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,349.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Height | 6-3/4 in |
| Weight | 41.7 lbs |
Product Details
| Type | Bellows Package |
| Material | Vinyl |
| Color | Yellow |
| For Use With | 293260 |
| Brand | Global Industrial |