Bobrick® B-299 Surface-Mounted Medicine Cabinet, 17"W x 5"D x 26-7/8"H, Satin
Write a Review
|
Questions & Answers (0)
Product Description
Type 304 stainless steel, satin finish. Mirror: No. 1 quality, 1/4" (6mm) glass electrolytically copper-plated. 15‑year guarantee against silver spoilage. Door has full-length stainless steel piano-hinge, magnetic catch and cable doorstop. Four adjustable stainless steel shelves. Cabinet may be inverted for right- or left-hand door swing. Unit is 17"W x 26-7/8"H x 5"D (430 x 685 x 130mm).
PRICE
$855.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 5 in |
| Height | 26-7/8 in |
Product Details
| Type | Bathroom Medicine Cabinet |
| Number of Adjustable Shelves | Yes |
| Color | Satin |
| Style | Surface Mounted |
| Finish | Satin |
| Number of Shelves | 4 |
| Material | Stainless Steel |
| Description | Surface-Mounted Medicine Cabinet |
| Manufacturers Part Number | B-299 |
| Brand | Bobrick |