Briggs & Stratton® Vanguard® 386447-3312-G1 Horizontal Shaft Engine, 627cc, 23 HP
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Shaft Type | Horizontal |
| Horsepower | 23 |
| Displacement | 627 in³ |
| Color | Black |
| Start Type | Electric/Alternator |
| Engine Type | Vanguard |
| Brand | Briggs & Stratton |
Related Products
This genuine 223cc Briggs & Stratton single cylinder engine offers dependable power specially designed for power riding tractors and large walk behinds. With a power rating of 10.0 gross torque, it is simple for you to enjoy a high-performance mowing experience. Providing easy starting, enhanced durability, quieter operation and lower emissions, the 1000 Series delivers great power and handline, cut after cut. With a manufacturer limited warranty of 2 years consumer use / 90 days commercial use, Briggs & Stratton provides power that you can trust. This engine includes an installed muffler ...
This genuine 500cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 17.5 horsepower, this engine features a premium pleated paper air filtration system, electric with recoil backup starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use/1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler, a fuel pump, and a 9 amp ...
This genuine 420cc Briggs & Stratton® single cylinder engine offers dependable power designed for frequent use in demanding work environments. With a power rating of 21 ft-lbs of gross torque, this engine features a premium Dual Clean air filtration system. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler, a low-oil sensor, and a fuel tank. Features: PTO ball bearing: This helps ...
This genuine 163cc Briggs & Stratton® engine offers dependable power without sacrificing ease of use and user comfort. Advanced engineering delivers a lighter, quieter and smoother operating experience. The 725EXi series engine is backed by Briggs & Stratton®'s two-year limited consumer warranty. Features: Dual sealing air cleaner for improved debris resistance and longer life Lightest engine in its class by 30% for easier maneuverability Acoustically-engineered muffler for quiet operation and excellent tonal quality Less vibration for more user comfort and enhanced engine life EPA ...
This genuine 540cc Briggs & Stratton single cylinder engine offers dependable power for your equipment needs. With a power rating of 19 horsepower, this engine features a premium Dual Clean air filtration system, electric starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton provides power that you can trust. Included with Engine: Dura-Bore cast iron cylinder sleeve for extended life Installed muffler Fuel pump oil filter 9 Amp charging system