Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192581

MPN #: 386447-0515-G1

Briggs & Stratton® Vanguard® Horizontal Shaft Engine, Electric Start, 627cc, 23 HP

Product Description
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard® 23.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 386447-0515-G1 boasts 627 CC, a 2.97 in. (75.44 mm) bore, and 2.76 in. (70.10 mm) stroke sending power to a robust Taper by 3-21/64 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty.

Features:
  • Float carburetor for consistent easy starting
  • Dual-Clean™ air cleaner pleated paper filter with a foam pre-cleaner ensures maximum protection for extended engine life
  • Full pressure lubrication with spin-on oil filter assures controlled lubrication for extended component life
  • Overhead Valve (OHV) Engine Design; OHV engines run cooler and cleaner for better fuel economy and longer engine life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine.


PRICE
$2,299.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower23
Displacement627 in³
ColorBlack
Air Cleaner TypeYes - Pleated Paper
Start TypeElectric/Alternator
Engine TypeOHV
BrandBriggs & Stratton
Lube TypePressure

Compliance & Certifications

Emission RatingEPA