Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192562

MPN #: 386447-3321-G1

Briggs & Stratton® Vanguard® 386447-3321-G1 Horizontal Shaft Engine, 627cc, 23 HP

Product Description
This genuine 627cc V-Twin Vanguard® engine is design engineered to handle the most demanding commercial applications. Energetic and quick starting, these powerhouse engine feature a number of advanced technologies and integrated components, while also being lighter and more compact than leading competitor's engines. Buyer protection package provides 3 year commercial use limited warranty.

Features:
  • Float carburetor for consistent easy starting
  • Dual-Clean™ air cleaner pleated paper filter with a foam pre-cleaner ensures maximum protection for extended engine life
  • Full pressure lubrication with spin-on oil filter assures controlled lubrication for extended component life
  • Overhead valve design (OHV) for cooler operation and longer valve life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine.


PRICE
$2,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower23
Displacement627 in³
ColorBlack
Air Cleaner TypeYes - Pleated Paper
Start TypeElectric/Alternator
Engine TypeV-Twin
BrandBriggs & Stratton
Lube TypePressure

Warranty

Warranty3 Years Commercial Use

Compliance & Certifications

Emission RatingEPA