Briggs & Stratton® Vanguard® Series Gas Engine, Horizontal Shaft, 5 HP
Write a Review
|
Questions & Answers (0)
Product Description
Vanguard® Series, Single Cylinder, 4-Cycle Gas Engine
PRICE
$585.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Size | 3/4" x 1-13/16" in |
Product Details
| Shaft Type | Horizontal |
| Horsepower | 5 |
| Displacement | 169cc in³ |
| Color | Black |
| Number of Cylinders | 1 |
| Cycles | 4 |
| Start Type | Recoil |
| Engine Type | 4-Cycle |
| Brand | Briggs & Stratton |