Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192512

MPN #: 19L237-0319-F1

Briggs & Stratton® Vanguard® Horizontal Shaft Engine, 305cc, 10 HP

Product Description
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard® 10.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 19L237-0319-F1 boasts 305 CC, a 3.12 in. (79.25 mm) bore, and 2.43 in. (61.72 mm) stroke sending power to a robust 1 in. by 3-21/32 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty.

Features:
  • High-mounted canister-style air cleaner has 22% more filter area than the competition
  • TransportGuard® fuel/ignition shut off system protects the engine from oil/fuel dilution during transport (205cc and 305cc models only)
  • Commercial-style carburetor includes additional fuel passages for reliable starting and smooth running operation at a wide range of loads
  • Metal fuel tank reduces emissions and is mounted directly to the engine block to enhance durability
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$985.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower10
Displacement305 in³
ColorBlack
Start TypeElectric/Alternator
Engine TypeVanguard
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA