Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192614

MPN #: 12V332-0014-F1

Briggs & Stratton® Vanguard® Horizontal Shaft Engine, 203cc, 6-1/2 HP

Product Description
Vanguard® Single-Cylinder engines are the result of listening to leading equipment manufacturers, contractors and owners of rental stores. Every design innovation and integrated technology is customer-driven, because out there where the work gets done, proven engine performance means business.

Features:
  • 203cc Displacement: Balances power and efficiency effectively
  • 3-in-1 controls with TransportGuard System
  • Standard Integrated Cyclonic Air Filtration
  • 1-Pull Starting: Easy and reliable starting, even in cold conditions (down to -20°F)
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower6-1/2
Displacement203 in³
ColorBlack
Number of Cylinders1
Start TypeRewind
Engine TypeVanguard
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA