Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192699

MPN #: 611477-1237-J1

Briggs & Stratton® Vanguard® 611477-1237-J1 Horizontal Shaft Engine, 993cc, 33 HP

Product Description
Briggs & Stratton® Engines are designed to deliver reliable and efficient power for a wide range of outdoor applications. These engines are built with high-quality materials and advanced engineering to ensure long-lasting performance and dependability.

Features:
  • Advanced Debris Management System allows the engine to run cleaner and cooler, which enhances durability and performance
  • Foam pre-cleaner traps large debris before it can clog the filter element and rob the engine of needed air
  • Industrial grade solenoid shift starter assures quick, reliable starts
  • Full-pressure oil lubrication system with spin-on filter works to keep oil cleaner, which reduces maintenance and extends engine life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine.


PRICE
$3,799.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower33
Displacement993 in³
ColorBlack
Start TypeElectric/Alternator
Engine TypeVanguard
BrandBriggs & Stratton
Lube TypePressure

Compliance & Certifications

Emission RatingEPA