Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192607

MPN #: 613477-0277-J1

Briggs & Stratton® Vanguard® Horizontal Shaft Engine, Electric Start, 993cc, 35 HP

Product Description
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard®® 35.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 613477-0277-J1 boasts 993 CC, a 3.37 in. (85.60 mm) bore, and 3.41 in. (86.61 mm) stroke sending power to a robust Taper by 1-23/32 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty.

Features:
  • 35 HP: Provides ample power for demanding applications
  • 993cc Displacement: Balances power and efficiency effectively
  • Oil Cooler and Centrally Located Oil Pump: Keeps the engine running cooler and extends its lifespan
  • Heavy Cast Iron Flywheel: Helps maintain engine speed and smooth operation
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine.


PRICE
$4,349.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower35
MaterialCast Iron
Displacement993 in³
ColorBlack
Start TypeElectric/Alternator
Engine TypeVanguard
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA