Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :T9FB3192631

MPN #: 61G977-0004-J1

Briggs & Stratton® Vanguard® Vertical Shaft Engine, Electric Start, 993cc, 40 HP

Product Description
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard® EFI 40.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 61G977-0004-J1 boasts 993 CC, a 3.42 in. (86.87 mm) bore, and 3.46 in. (87.88 mm) stroke sending power to a robust 1-1/8 in. by 4-1/2 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty.

Features:
  • Marine, weather resistant electrical connectors
  • Electronic Fuel Injection
  • Dura-Bore® cast iron cylinder sleeve for extended life
  • Dura-Clean™ air cleaner pleated paper filter with a foam pre-cleaner ensures maximum protection for extended engine life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine.


PRICE
$6,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeVertical
Horsepower40
MaterialCast Iron
Displacement993 in³
ColorBlack
Start TypeElectric/Alternator
Engine TypeVanguard
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA