Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3168780

MPN #: 356447-0687-G1

Briggs & Stratton® Vanguard® Series Gas Engine, Horizontal Shaft, 18 HP

Product Description
Get your equipment back to work with an authentic Briggs and Stratton small engine. Our Vanguard® 18.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 356447-0687-G1 boasts 570 CC, a 2-13/16 in. (71-7/8 mm) bore, and 2-3/4 in. (70-1/8 mm) stroke sending power to a robust 1-1/8 by 4 shaft. Your new Briggs and Stratton engine is backed by a history of excellence as well as a very competitive warranty. Let's get you running today and for years to come.

Features:
  • Float carburetor for consistent easy starting
  • Dual-Clean™ air cleaner pleated paper filter with a foam pre-cleaner ensures maximum protection for extended engine life
  • Full pressure lubrication with spin-on oil filter assures controlled lubrication for extended component life
  • Overhead Valve (OHV) Engine Design; OHV engines run cooler and cleaner for better fuel economy and longer engine life
  • Buyer protection package provides three-year commercial limited warranty


PRICE
$2,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower18
Displacement570cc in³
ColorBlack
Cycles4
Air Cleaner TypeDual Air Cleaner
Start TypeElectric
Engine Type4-Cycle OHV
BrandBriggs & Stratton

Warranty

Warranty3 Years Commercial Limited