Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3168738

MPN #: 10V332-0004-F1

Briggs & Stratton® Vanguard® Series Gas Engine, Horizontal Shaft, Recoil Start, 5 HP

Product Description
Vanguard® Series, Single Cylinder, 4-Cycle Gas Engine

Vanguard Single-Cylinder engines are the result of listening to leading equipment manufacturers, contractors and owners of rental stores. Every design innovation and integrated technology is customer-driven, because out there where the work gets done, proven engine performance means business.

Features:
  • 169cc
  • 3-in-1 controls with Transport Guard System
  • Standard Integrated Cyclonic Air Filtration
  • Starts Down to -20 degrees F
  • 1-Pull Starting
  • Nano Media Air Cleaner Filter Element with Autoshed Technology


PRICE
$495.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight39.5 lbs
Shaft Size3/4" x 2-27/64" in

Product Details

Shaft TypeHorizontal
Horsepower5
ColorBlack
Cycles4
Air Cleaner TypeCyclonic Air Cleaner
Start TypeRecoil
Displacement169cc in³
Number of Cylinders1
Engine Type4-Cycle
BrandBriggs & Stratton

Warranty

Warranty3 Years Commercial Limited