Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192641

MPN #: 305777-0155-G1

Briggs & Stratton® Vanguard® Vertical Shaft Engine, 479cc, 16 HP

Product Description
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard® 16.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 305777-0155-G1 boasts 479 CC, a 2-11/16 in. (68.07 mm) bore, and 2-5/8 in. (66.04 mm) stroke sending power to a robust 1 in. by 3-3/16 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty.

Features:
  • Dura-Bore® cast iron cylinder sleeve for extended life
  • Dependable float feed type carburetor with integral fuel pump for remote mount fuel tank
  • Dual-Clean™ air cleaner pleated paper filter with a foam pre-cleaner ensures maximum protection for extended engine life
  • Full pressure lubrication with spin-on oil filter assures controlled lubrication for extended component life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$1,849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeVertical
Horsepower16
MaterialCast Iron
Displacement479 in³
ColorBlack
Air Cleaner TypeYes - Pleated Paper
Start TypeElectric/Alternator
Engine TypeVertical
BrandBriggs & Stratton
Lube TypePressure

Compliance & Certifications

Emission RatingEPA