Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192532

MPN #: 21R702-0128-F1

Briggs & Stratton® 21R702-0128-F1 Vertical Shaft Engine, 344cc, 10-1/2 HP

Product Description
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our E1050 10.5 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 21R702-0128-F1 boasts 344 CC, a 3.44 in. (87.38 mm) bore, and 2.26 in. (57.40 mm) stroke sending power to a robust 1 in by 3-5/32 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty.

Features:
  • Dura-Bore® cast iron cylinder sleeve for extended life
  • Float carburetor for consistent easy starting
  • Dual-Clean™ air cleaner pleated paper filter with a foam pre-cleaner ensures maximum protection for extended engine life
  • Overhead valve design (OHV) for cooler operation and longer valve life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$985.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeVertical
Horsepower10-1/2
Displacement344 in³
ColorBlack
Air Cleaner TypeYes - Pleated Paper
Start TypeRewind
Engine TypeVertical
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA