Provides years of maintenance-free illumination for indoor or outdoor use in residential and commercial applications.
Lithonia Lighting® Vapor Tight LED, 600 Lumens, 4000K, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Average Life | 50,000 hr |
| Color Temperature | 4000 K |
| Color | Gray |
| Series | OLVTWM |
| CRI | 74 |
| Mounting Location | Surface |
| Voltage | 120 - 277 V |
| Material | Aluminum |
| Manufacturers Part Number | 211RM6 |
| CI Code | 211RM6 |
| Bulb Type | LED |
| Lumens | 600 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| UL Certification | IESNA LM-79, LM-80 |