Lithonia OLVTCM M6 LED Vapor Tight - Ceiling Mount 120V 600 Lumens
Write a Review
|
Questions & Answers (0)
Product Description
Lithonia OLVTCM M6 LED Vapor Tight - Ceiling Mount 120V 600 Lumens
Provides years of maintenance-free illumination for indoor or outdoor use in residential & commercial applications. Cast-aluminum housing with corrosion-resistant paint in an industrial grey finish. Sealed gasket protects against moisture and dust. Frosted glass diffuser provides even light distribution. LEDs will deliver 70% of their initial lumens at 50,000 hour average LED life. See Lighting Facts label on page 2 for performance details. MVOLT driver operates on any line voltage from 120 277V Operating temperature -30®C to 40®C. 4kV surge protection standard.
Provides years of maintenance-free illumination for indoor or outdoor use in residential & commercial applications. Cast-aluminum housing with corrosion-resistant paint in an industrial grey finish. Sealed gasket protects against moisture and dust. Frosted glass diffuser provides even light distribution. LEDs will deliver 70% of their initial lumens at 50,000 hour average LED life. See Lighting Facts label on page 2 for performance details. MVOLT driver operates on any line voltage from 120 277V Operating temperature -30®C to 40®C. 4kV surge protection standard.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Width | 4.5 in |
| Height | 10 in |
Product Details
| Type | LED Vaportight |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| CRI | 73 |
| Wattage | 15 W |
| Voltage | 120 V |
| Dimmable | No |
| Package Quantity | 1 |
| Manufacturers Part Number | OLVTCM M6 |
| Lumens | 600 |
| Brand | Lithonia Lighting |