Flextur Variable Angle Welding Clamp with 5/8" Pin, 6-1/2"L x 1-1/4"W x 9"H, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Horizontal Variable Angle Clamp with 16mm pin. Use with Flextur Welding Tables to hold Fixture Blocks, Turn Tables, and Angle Brackets firmly in place. These high quality German made clamps provide tremendous clamping power at any angle for optimal accuracy when clamping materials in place.
PRICE
$565.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 |
| Width | 1-1/4 in |
| Height | 9 in |
| Weight | 4 lbs |
Product Details
| Package Quantity | 2 |
| Manufacturers Part Number | 78908180 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |