Flextur Weld Curtain (Pin & Clamp), 40"W x 23"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Weld Curtain designed for Pin & Clamp Tables. This curtain is designed with a 5/8" peg that drops into a welding tabletop. This curtain can then pivot or swing in and out of the way. It is also extremely easy to relocate by simply moving to a new hole or pin location. Patent pending. American Made in Dalton, Ohio U.S.A.
PRICE
$199.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 |
| Height | 23 ft |
| Weight | 8 lbs |
| Thickness | 14 |
Product Details
| Assembly Required | Yes |
| Type | Welding Curtain |
| Color | Black |
| Mounting Location | Pine & Clamp Table |
| Material | Steel/Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 71500118 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |