Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233198

MPN #: 71500168

Flextur™ 40 Piece Fixturing Kit

Product Description
Flextur™ 40-piece Fixturing Kit for Welding. Use with Flextur™ Welding Tables and tables with 16mm holes. This extensive 40 Piece Fixturing Kit has all of the clamps and accessories you'll need to be productive with your table. This extremely capable kit will have you covered no matter the task at hand. Recommended for Flextur™ 36" x 72", 48" x 48" and 48" x 96" Welding Tables.

This Kit Includes:
  • Clamp 5/8" x 7-7/8" vertical (2)
  • Clamp 5/8" x 11 1/4" vertical (2)
  • Clamp 5/8" x 7-7/8" vertical, adjustable throat (2)
  • Clamp 5/8" x 11-1/4" vertical, adjustable throat (2)
  • Clamp 5/8" Horizontal (4)
  • Clamp Pin 5/8" (6)
  • Locator Pin 7/8" (6)
  • Locator Pin Flat, 1.125" (4)
  • Locator Pin 1.25" (2)
  • Straight Edge Stop 5 7/8" (2)
  • Angle Bracket 90° (2)
  • V Block 120° (2)
  • V Block 90° (2)
  • Hex Wrench (2)


PRICE
$1,249.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight42 lbs

Product Details

Manufacturers Part Number71500168
Package Quantity1
BrandFlextur

Warranty

Warranty1 yr