Baileigh Industrial Variable Speed Vertical Mill, 3 HP, 3 Phase, 220V, VM-1054E-VS
Write a Review
|
Questions & Answers (0)
Product Description
The VM-1054E-VS is a variable speed milling machine that runs from 60 to 4,200 rpm. By selecting the right speed tooling life is lengthened and cut quality improves, both of which save money. Baileigh Industrial selected an NT 40 taper for its spindle to help improve performance as well. A larger spindle is stronger and has tighter tolerances over a longer period of time. Rigidity is also very important on a mill that is why Baileigh Industrial went with only the best castings to make the base and frame. The stronger you make he platform the better the cutting is. Table size is another very important component when deciding which milling machine to buy and VM-1054E-VS has a 10" x 54" table that has been hardened, ground, polished, and coated with a special coating called Turcite® B to extend life and help eliminate corrosion.All three axis are powered on the VM-1054E-VS making it easy on the operator. Another nice feature is the two axis digital readout that comes standard. This digital readout is accurate to 1/10 of 1 thousandth of an inch. A flood coolant system, air draw bar, and central lubrication system are all factory installed on the VM-1054E-VS.To learn more about the VM-1054E-VS milling machine call a Baileigh Industrial representative at 920-684-4990 today.
PRICE
$23,389.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Lift of Beam | 2.5 in |
| Quill Diameter | 3.34 in |
| Travel Of Knee | 13 in |
| Table Size (L x W) | 54 x 10 in |
| T-Slots Number And Size | 3@.625 in |
| T-Slot Centers | 2.5 in |
| Table Longitudinal Travel | 32 in |
| Table Cross Travel | 13-3/4 in |
| Distance Spindle To Column | Variable in |
Product Details
| Powerfeed | Yes |
| Motor Voltage | 220 V |
| DRO | Sino |
| Phase | 3 |
| Head Movement (Degrees) | 180° ° |
| Manufacturers Part Number | BA9-1020696 |
| Motor Horsepower | 3 HP |
| Quill Down Feed Rates (IPR) | .003"/.0015"/.006" |
| Brand | Baileigh Industrial |
| No Load Speed | 3600 RPM |
| Number of Spindle Speeds | Variable Speed |
| Work Table Weight Capacity | 750 lbs lbs |
| Country of Origin | Import |
| Range of Spindle Speeds | 60 to 4200 rpm |
| Prewired | 220V Three |
Warranty
| Warranty | 1 Year on Parts |