JET® JT9-690400 JTM-4VS Vertical Milling Machine 3 HP, 230/460V, 3Ph
Write a Review
|
Questions & Answers (0)
Product Description
Constructed using the Meehanite® casting process, JET Variable Speed Milling Machines provide consistent and reliable operation. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty.Made to order.
PRICE
$21,995.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Distance Spindle to Table | 17-1/2 in |
| Travel Of Ram | 13-3/8 in |
| Spindle Travel | 5 in |
| Dimensions | 66 x 63 x 85 in |
| Quill Diameter | 3-3/8 in |
| Travel Of Knee | 14-1/2 in |
| Collet Capacity | 1/8 - 7/8 in |
| Belt Table Size (L x W) | 9 x 49 in |
| T-Slots Number And Size | 3 - 5/8 in |
| T-Slot Centers | 2-1/2 in |
| Min Distance Spindle to Column | 4-1/2 in |
| Table Longitudinal Travel | 34 in |
| Max Distance Spindle to Column | 19 in |
| Table Cross Travel | 12 in |
Product Details
| Powerfeed | 3 (Knee) |
| Motor Voltage | 230/460 V |
| DRO | ACU-RITE 200S |
| Motor | 3 HP, 230/460V, 3Ph |
| Phase | 3 |
| Power Draw Bar | Pneumatic |
| Head Movement (Degrees) | 90 R & L, 45 F & B ° |
| Manufacturers Part Number | JT9-690400 |
| Motor Horsepower | 3 HP |
| Spindle Taper | R-8 |
| Quill Down Feed Rates (IPR) | .0015 - .003 - .006 |
| Brand | JET |
| Number of Spindle Speeds | Variable |
| Work Table Weight Capacity | 660 lbs |
| Style Type | Variable Speed R8 |
| Number of Axis | 3 (Knee) |
| Range of Spindle Speeds | 60 - 4,200 rpm |
| Description | Vertical Milling Machine |
| Prewired | 230V |
Warranty
| Warranty | 2 yr |