- Accu-Square Alignment System
- Accu-Glide Sealed Bearing System
- Powder Coated Steel Frame
- Nickel Chrome Plated Guide Tubes
- Quick Release Carriage with 2 Locks
- Retraction Mechanism
- Cord Holder
- Center Material Support
- Makita 5007F Saw
- Trigger Lock
- Spinning Saw Insert Plate
- Dust Hood, Hose, Hose Coupler
- Dust Containment Brush
- Compact 5' Wide Steel Frame
- Folding Stand
- Transport Wheels
- Dual Rip Gauges
- Stop Block with Bar
- Measuring Tapes
- Blade Guard
Saw Trax Varsity Compact Vertical Panel Saw, 64'' Crosscut
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$3,449.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 |
| Weight | 307 lbs |
Product Details
| Manufacturers Part Number | C64VP |
| Type | Vertical Panel Saw |
| Package Quantity | 1 |
| Brand | SawTrax |