Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Armor

Model # :WBB2384294

MPN #: PB4B2424IC

Armor Poly® VCI Flat Bags, 24"W x 24"L, 4 Mil, Blue, 250/Pack

Product Description
The Armor Poly® rust prevention bags combine the benefit of VCI (vapor corrosion inhibitor) with low-density polyethylene film for clean, safe and easy to use dry packaging for metal products. Replaces oils and greases using Armor VCI Nanotechnology™. These bags provide continuous protection for up to 3 years and are recyclable. They replace oils and greases using Armor VCI Nanotechnology™. This product has a limited warranty of 1 year. It is approved by most major global OEMs and meets all REACH and RoHS requirements.

PRICE
$279.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
279.95
Buy 3 units - 5 units
269.95Save $10.00 (4%)
Buy 6+ units
255.95Save $24.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Thickness4 mil

Product Details

TypeVCI Flat Bags
MaterialLow Density Polyethylene (LDPE)
Package Quantity250
DescriptionArmor Poly® VCI Rust Preventative Flat Bags
ColorBlue
Manufacturers Part NumberPB4B2424IC
BrandArmor
RecyclableYes

Warranty

Warranty1 yr