Armor Poly® VCI Gusseted Bags, 12"L x 10"W x 22"H, 2.5 Mil, Blue, 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
The Armor Poly® rust prevention bags combine the benefit of VCI (vapor corrosion inhibitor) with low-density polyethylene film for a clean, safe and easy to use dry packaging for metal products. Replaces oils and greases using Armor VCI Nanotechnology. These bags provide continuous protection for up to 3 years, and they are recyclable. The bags are approved by most major global OEMs and meet all REACH and RoHS requirements. This product has a limited warranty of 1 year.
PRICE
$305.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 10 in |
| Height | 22 in |
| Thickness | 2.5 mil |
Product Details
| Type | VCI Gusseted Bags |
| Color | Blue |
| Recyclable | Yes |
| Material | Low Density Polyethylene (LDPE) |
| Package Quantity | 500 |
| Description | Armor Poly® Rust Preventative Gussetted Bags |
| Manufacturers Part Number | PB25B121022IC |
| Brand | Armor |
Warranty
| Warranty | 1 yr |