Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3177719

Global Industrial™ VCI Gusseted Poly Bags, 23"L x 17"W x 46"H, 4 Mil, Blue, 100/Roll

Product Description
Bags provide a dust and moisture barrier in addition to a corrosion inhibitor.

Features:
  • Gusseted to hold larger items or for use as a liner
  • Perforated on a roll for easy dispensing
  • No wrapping necessary! Simply place product directly into the bag
  • Transparent bags allow products to be identified, inventoried and picked without the need to open up the package


PRICE
$565.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
565.00
Buy 3 units - 5 units
539.00Save $26.00 (5%)
Buy 6+ units
519.00Save $46.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width17 in
Height46 in
Thickness4 mil

Product Details

TypeVCI Gusseted Bags
MaterialPolyethylene
Package Quantity100
DescriptionVCI Gusseted Poly Bags
ColorBlue
Manufacturers Part NumberB3177719
BrandGlobal Industrial
RecyclableYes