Features:
- Provides corrosion protection indoors for up to 12 months and outdoors for up to 6 months
- Light blue tint
Model # :WBB3177727
Weights & Dimensions
| Length | 500 ft |
| Width | 20 in |
| Thickness | 4 mil |
Product Details
| Type | VCI Sheeting |
| Material | Polyethylene |
| Package Quantity | 1 roll |
| Description | VCI Poly Sheeting |
| Color | Blue |
| Manufacturers Part Number | B3177727 |
| Brand | Global Industrial |
| Recyclable | Yes |