Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3177721

Global Industrial™ VCI Gusseted Poly Bags, 40"L x 36"W x 80"H, 4 Mil, Blue, 25/Roll

Product Description
Bags provide a dust and moisture barrier in addition to a corrosion inhibitor.

Features:
  • Gusseted to hold larger items or for use as a liner
  • Perforated on a roll for easy dispensing
  • No wrapping necessary! Simply place product directly into the bag
  • Transparent bags allow products to be identified, inventoried and picked without the need to open up the package


PRICE
$405.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
405.95
Buy 3 units - 5 units
385.95Save $20.00 (5%)
Buy 6+ units
375.95Save $30.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width36 in
Height80 in
Thickness4 mil

Product Details

TypeVCI Gusseted Bags
MaterialPolyethylene
Package Quantity25
DescriptionVCI Gusseted Poly Bags
ColorBlue
Manufacturers Part NumberB3177721
BrandGlobal Industrial
RecyclableYes