Armor Poly® VCI Sheeting, 48"W x 4'L, 1.25 Mil, High Density, Blue, 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
The Armor Poly® rust prevention sheeting combines the benefit of VCI (vapor corrosion inhibitor) with a low and high density polyethylene film blend for clean, safe and easy to use dry packaging of metal products. This sheeting is ideal for interleaving in returnable trays or applications that require the film to conform to the part or cavity. Replaces oils and greases using Armor VCI Nanotechnology. It provides continuous protection for up to 3 years and is recyclable. The sheet is approved by most major global OEMs and meets all REACH and RoHS requirements.
PRICE
$559.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 48 in |
| Thickness | 1.25 mil |
Product Details
| Type | VCI Sheeting |
| Material | Low Density Polyethylene (LDPE) |
| Package Quantity | 500 sheets |
| Description | Poly VCI Hope Sheeting |
| Color | Blue |
| Manufacturers Part Number | PSH125B4848HD |
| Brand | Armor |
| Recyclable | Yes |