The Armor Poly® rust prevention bags combine the benefit of VCI (vapor corrosion inhibitor) with low-density polyethylene film for clean, safe and easy to use dry packaging for metal products. Replaces oils and greases using Armor VCI Nanotechnology. These bags provide continuous protection for up to 3 years and are recyclable. They replace oils and greases using Armor VCI Nanotechnology™. This product has a limited warranty of 1 year. It is approved by most major global OEMs and meets all REACH and RoHS requirements.
Armor Poly® VCI Reclosable Zip Bags, 8"W x 10"L, 4 Mil, Blue, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$449.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8 in |
| Thickness | 4 mil |
Product Details
| Type | VCI Resealable Bags |
| Color | Blue |
| Closure | Zipper |
| Recyclable | Yes |
| Material | Low Density Polyethylene (LDPE) |
| Package Quantity | 1,000 |
| Description | Armor Poly® VCI Resealable Zip Closure Flat Bags |
| Manufacturers Part Number | PB4B0810ZIP |
| Brand | Armor |
Warranty
| Warranty | 1 yr |