Features:
- 50 lb. poly-coated, natural kraft
- Reinforced with tri-directional scrim
- Resists grease, oil and water
- Works as an excellent barrier against contaminants in the environment that cause corrosion
- Protection for ferrous metals
Model # :WBB3203444
MPN #: VCI903
Weights & Dimensions
| Length | 200 |
| Width | 24 in |
| Basis Weight | 50 lbs |
Product Details
| Type | Scrim Wrap |
| Material | Kraft |
| Package Quantity | 1 Roll |
| Color | Gray |
| Manufacturers Part Number | VCI903 |