Cambro® Vegetable Crisper, 24"L x 22"W x 23"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Camcrisper®, Vegetable Crisper, mobile, molded polyethylene with sliding cover, 32 gallon capacity, with bin securely attached to base plate, white
PRICE
$569.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 22 in |
| Height | 23 in |
Product Details
| Capacity | 32 Gal. |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | CC32148 |
| Brand | Cambro |