Cambro® Round Storage Container, 9-15/16" Dia. x 7-15/16"H, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Storage Container, round, 6 qt., 9-15/16" dia. x 7-15/16"H, natural white, polyethylene, NSF
PRICE
$70.80 Sold in packages of 12 / $5.90 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-15/16 in |
| Width | 9-15/16 in |
| Height | 7-15/16 in |
Product Details
| Type | Round |
| Capacity | 6 Qt. |
| Material | Polyethylene |
| Package Quantity | 12 |
| Color | Brown |
| Manufacturers Part Number | RFS6148 |
| Brand | Cambro |