Out of Stock

Product Information
Customer Review
Product Q&A
Intermotor Back-Up Light Switch
Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Vehicle Fitment: Make\Model Year(s)
Volkswagen
- Dasher - Engine: L4, 1.5L, 1471cc, DIESEL 1979-1980
- Dasher - Engine: L4, 1.5L, 1471cc, GAS 1979-1980
- Dasher - Engine: L4, 1.6L, 1588cc, 97ci, DIESEL 1979-1980
- Dasher - Engine: L4, 1.6L, 1588cc, 97ci, GAS 1979-1980
- Golf 1986-1989
- Golf - Engine: L4, 1.6L, 1588cc, 97ci, DIESEL 1985-1985
- Golf - Engine: L4, 1.6L, 1588cc, 97ci, GAS 1985-1985
- Golf - Engine: L4, 1.8L, 1781cc, GAS 1985-1985
- Jetta 1990-1993
- Rabbit 1981-1984
- Rabbit - Engine: L4, 1.5L, 1457cc, GAS 1979-1980
- Rabbit - Engine: L4, 1.5L, 1471cc, DIESEL 1979-1980
- Rabbit - Engine: L4, 1.5L, 1471cc, GAS 1979-1980
- Rabbit - Engine: L4, 1.6L, 1588cc, 97ci, DIESEL 1980-1980
- Rabbit - Engine: L4, 1.6L, 1588cc, 97ci, GAS 1980-1980
- Rabbit Convertible - Engine: L4, 1.7L, 1715cc, GAS 1981-1983
- Rabbit Convertible - Engine: L4, 1.8L, 1781cc, GAS 1984-1984
- Rabbit Pickup 1981-1983
- Rabbit Pickup - Engine: L4, 1.5L, 1457cc, GAS 1980-1980
- Rabbit Pickup - Engine: L4, 1.6L, 1588cc, 97ci, DIESEL 1980-1980
- Rabbit Pickup - Engine: L4, 1.6L, 1588cc, 97ci, GAS 1980-1980
- Scirocco 1979-1984
- Scirocco - Engine: L4, 1.5L, 1457cc, GAS 1978-1978
- Scirocco - Engine: L4, 1.6L, 1588cc, 97ci, DIESEL 1976-1977
- Scirocco - Engine: L4, 1.6L, 1588cc, 97ci, GAS 1976-1977
- Vanagon 1983-1991
Product Specifications
- TERMINAL QUANTITY2
- TERMINAL GENDERMale
- TERMINAL TYPEBlade
- CONNECTOR GENDERMale
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Back-Up Light Switch - Intermotor LS-241
Item #: B2496563
Not Yet Rated
Usually ships in 2 to 5 days
$15.75

Back-Up Light Switch - Intermotor LS-291
$14.75
- Product Information
- Customer Review
- Product Q&A